Shop All Trimmer Accessories
Makita
Bump & Auto Feed Trimmer Head, Universal LH
Mfr # B-60109
Zoro # G8481322
product price: $31.59
/ea
Not eligible for select promotions
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.095 in
- For Use With EM2650LH, EM4251CA
- Includes 0.095 in Standard Round Trimmer Line
- Accessory Type Automatic Trimmer Head
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-60109
- Zoro # G8481322
- UPC # 088381128896
- Country of Origin Multiple
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Overall Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Head |
For Use With | EM2650LH, EM4251CA |
Includes | 0.095 in Standard Round Trimmer Line |
Accessory Type | Automatic Trimmer Head |
Material | Nylon |
Color | Teal |
Product Type | String Trimmer Head |
Trimmer Line Shape | Round |
Compatible Manufacturer Number | EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, XRU04Z, XRU09Z, XRU11Z, XUX01ZMR |
Compatible Product Type | Engine String Trimmer |
Description
String Trimmer Head, Product Type String Trimmer Head, Color Teal, Diameter 0.095 in, Material Nylon, Compatible Manufacturer Number EM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, XRU04Z, XRU09Z, XRU11Z, XUX01ZMR, Trimmer Line Shape Round, Overall Length 4 1/2 in, Compatible Grainger Part Number 121A71, 13L116, 13L117, 380HM4, 436L89, 49U821, 52AZ28, Compatible Product Type Engine String Trimmer, Includes 0.095 in Standard Round Trimmer Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tampa Bay Buccaneers Elite Chair (630-12E)
- D & DMMODITIES LTD 5LB Woodpecker Food (364050)
- LOGO BRANDS LSU CB Canopy (162-42C)
- MTD Gear Asm-16/44T (917-04026A)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAKITA Hedge Trimmer Blade Cover, HU06Z (458342-0)
- VANCE Replacement Knives For Edge Trimmer (AU93B)
- Makita Trimmer Accessories