Shop All Cordless Impact Tools
Makita
Brushless Impact Driver Kit, 12V Max CXT
Mfr # DT04R1 + BL1041B
Zoro # G505574423
product price: $278.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 1,200 in-lb
- Impact Rated Yes
- Number of Batteries Included 3
- Standards UL Listed
- Series CXT(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DT04R1 + BL1041B
- Zoro # G505574423
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 5/16 in |
Drive Size | 1/4 in Hex |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,200 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 3,900, Number of Speed Settings 2, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool; (1) Charger; (3) Batteries, Number of Batteries Included 3, Battery Capacity (1) 4.0 Ah, (2) 2.0 Ah, Battery Model No. BL1021B, BL1041B, Battery Series 12V MAX CXT, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 3 Tons (901006)
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- EAZYPOWER Phillips Power Bit, No. 4, 2" (79485/B)
- MAKITA 18V 1/2" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT08Z, XWT08Z + BL1840B-2)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA 12V 1/4" Hex (DT03R1)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- MAKITA 18V LXT® Sub-Compact Brushless 1/2" Impact Wrench, Pin Detent (XWT13ZB)
- Makita Cordless Tools