Shop All Cordless Hammer Drills
Makita
Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah
Mfr # XPH15RB
Zoro # G703456910
product price: $258.82
/ea
Free Shipping & Returns
$258.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Includes (1) Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XPH15RB
- Zoro # G703456910
- UPC # 088381733113
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 1/2 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Subcompact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 1 7/16 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 29.1 ft-lb, Blows per Minute 0 to 7500/0 to 25500, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute 7,500 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- FOWLER 0-6" White Machinist Grade Dial Caliper (520087060)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- MAKITA Sub-Compact Hammer Drill, 1/2" Chuck, 18V (XPH15ZB)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- Makita Cordless Hammer Drills