Shop All Concrete Saws
Makita
Brushless Cordless Power Cutter Kit, 9
Mfr # XEC01Z
Zoro # G000443538
product price: $834.71
/ea
Free Shipping & Returns
$834.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 9 in
- Max. Cutting Depth 3 1/2 in
- Max. Blade Speed 6,600 RPM
- Voltage 18V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XEC01Z
- Zoro # G000443538
- UPC # 088381899390
- Country of Origin Multiple
- Category Concrete Saws
Dimensions
Blade Dia. | 9 in |
Max. Cutting Depth | 3 1/2 in |
Arbor Size | 7/8 in |
Overall Length | 21.75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Concrete Saw |
Max. Blade Speed | 6,600 RPM |
Voltage | 18V DC |
Tool Style | Handheld |
Power Source | Cordless |
Cutting Type | Wet |
Battery Series | 18V LXT(R) |
Water Connection | Water Hose Quick Connect |
Brushless Motor | Yes |
Features | Active Feedback-Sensing Technology, Brushless Motor, Dust Management, Integrated Water Delivery System, Lower Weight, Overload Protection, Reduced Maintenance, Zero Emissions |
Tool Weight | 13.7 lb |
Number of Batteries Included | 0 |
Includes | (1) 9 in Diamond Blade, (1) 9 in x 0.079 in x 7/8 in INOX Thin Cut-Off Wheel, 36 Grit (E-03012), (1) Hex Wrench 4 (783202-0), (1) Universal Wrench, 13mm x 16mm (782023-7), (1) Water Hose Coupling (123120-4) |
Charger Included | No |
Cordless Tool Kit Contents | (1) Bare Tool |
Battery Capacity | 5 Ah |
Arbor Shape | Round |
Description
Handheld Concrete Saw, Cordless, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 3 1/2 in, Water Connection Water Hose Quick Connect, Overall Length 21.75 in, Tool Weight 13.7 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Battery Series 18V LXT(R), Number of Batteries Included 0, Battery Capacity 5 Ah, Charger Included No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Box Level, Cast Aluminum, 48 in L, 6 Vials (SL4848)
- SATA Long Nose Pliers 6in. (ST70101AST)
- PROTO T-Handle Slide Rod (J4260R)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-24", 1.5" dia. (SKTTF-026)
- MAKITA 5" Masonry Saw (4101RH)
- MAKITA Power Cutter with Electric Brake, 14 in (GEC01Z)
- MAKITA 14" SJS™ Angle Cutter (4114)
- MAKITA Pressurized Water Tank, 2.6 gal. (988-394-610)
- MAKITA Power Cutter Kit with 4 Batteries, 14 in (GEC01PL4)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (A-93859-5)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- Makita Concrete Saws