Shop All Leaf Blowers
Makita
Brushless Cordless Blower, 36V, XBU02Z
Mfr # XBU02Z + BL1850B
Zoro # G000719800
product price: $435.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBU02Z + BL1850B
- Zoro # G000719800
- Country of Origin Multiple
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Brushless Cordless Blower,36V,XBU02Z |
Description
Brushless Cordless Blower,36V,XBU02Z
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET C20500 ELEMENT A Fits Caterpillar Fits CAT FREE SHIPPING (RAPAF7050)
- MTD Spdl Asm-Pulley & (918-04125C)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Aluminu (FA51-1620)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- MAKITA Brushless Cordless Blower Kit, 155 cfm, 208 mph, 36 V, 8 lb (XBU01PT)
- MAKITA Blower, 36 V (CBU01Z)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- Makita Leaf Blowers