Shop All Hedge Trimmers
Makita
Brushless 24" Hedge Trimmer 18V Lxt
Mfr # XHU09Z
Zoro # G510534900
product price: $248.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU09Z
- Zoro # G510534900
- UPC # 088381772297
- Country of Origin China
- Category Hedge Trimmers
Details
Promotion Restriction | Not eligible for promotion |
Item | Brushless 24" Hedge Trimmer 18V Lxt |
Description
Brushless 24 In. Hedge Trimmer 18V Lxt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 1/2 in Copper Luster Cubes, 10 Lb Bag (AFF-COPLST12-2-10)
- WATER RIGHT Garden Hose 50 Ft 500 Series - Eggplant (PSH2-050-EP)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- STENS Carburetor For Honda 16100-Zh7-W51 520-702 (520-702)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU02Z)
- HUSQVARNA Hedge Trimmer, 1.21 hp, 17.25 fl oz (525HF3S)
- Makita Trimmers