Shop All Miter Saws
Makita
Brushless 10" Dual-Bevel Sliding, 36V LXT
Mfr # XSL06PM
Zoro # G903927494
product price: $838.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$838.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XSL06PM
- Zoro # G903927494
- UPC # 088381755931
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Brushless 10" Dual-Bevel Sliding,36V LXT |
Description
Brushless 10 In. Dual-Bevel Sliding,36V LXT
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.70mm (112205700)
- ALFA TOOLS 5Pc Bormax Forstner Bit Set (FBM64030)
- INGERSOLL-RAND Impact Wrench Body (402-565)
- CRESCENT Control Tape Measure 16' (L1016C)
- MAKITA SAW COMPOUND MITER 10" SAW (MPLS1040)
- MAKITA SAW MITER SLDG CMPD WLSR 10IN (LS1019L)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- Makita Power Saws