Shop All Cordless Hammer Drills
Makita
Brushless 1-9/16" SDS-M, 36V (18V X2) LXT
Mfr # XRH07ZKUN
Zoro # G903076215
product price: $799.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$799.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XRH07ZKUN
- Zoro # G903076215
- UPC # 088381874205
- Country of Origin Japan
- Category Cordless Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
Item | Brushless 1-9/16" SDS-M,36V (18V X2) LXT |
Description
Brushless 1-9/16 In. SDS-M,36V (18V X2) LXT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife, Metal Handle, Green/Silver (E13206-9)
- WESTWARD Transfer Punch, 29/32 In Tip, 4-7/8 In L (22N840)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-10' 10-1/2)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) (XRH10PTW)
- MAKITA XGT Brushless 15 lb, SDS-MAX Dem, 40V max (GMH01M1)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH03Z)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- METABO Hammer Drill/Driver 18V + Bit Set Kit (SB18LTBL2.0AH+626721000)
- Makita Cordless Hammer Drills