Shop All Wire Cup Brushes
Makita
BRUSH Crimped 3" Wire Cup M10x1.25
Mfr # MPA-98382
Zoro # G401938138
product price: $16.79
/ea
Not eligible for select promotions
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MPA-98382
- Zoro # G401938138
- Country of Origin Unknown
- Category Wire Cup Brushes
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Maroon: Scuff & Clean Hand Pad (58000)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 3" x 1" x 1/4" 80 Grit Aluminum Oxide (70101)
- NORTON ABRASIVES Depressed Center Wheel (66252849373)
- MARCO 1-1/4" ID Brass Coupled Blastmaster® Xtreme-Duty® Blasting Hose - 50' (10BH114XBC)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA 2-3/4" Knot Wire Cup Brush, 5/8"-11 (A-98429)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- MAKITA 2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11 (A-98435)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- Makita Wire Cup Brushes