Shop All Brake & Wheel Tools
Makita
Brake Ring Bo5010 Reg - Mka 421866 9
Mfr # 421866-9
Zoro # G3671048
Sold in multiples of 2 for $27.50
Not eligible for select promotions
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Pieces 1
- For Use With 14F068, 14F070, 14F071
- Tool Type Brake Ring
- Overall Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 421866-9
- Zoro # G3671048
- Country of Origin Japan
- Category Brake & Wheel Tools
Dimensions
Overall Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Number of Pieces | 1 |
For Use With | 14F068, 14F070, 14F071 |
Item | Brake Ring Bo5010 Reg - Mka 421866 9 |
Tool Type | Brake Ring |
Description
Brake Ring Bo5010 Reg - Mka 421866 9, Tool Type Brake Ring, Application Light Sanding, Overall Diameter 5 in, Number of Pieces 1, Material Plastic, For Use With 14F068, 14F070, 14F071
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SEWER FITTING - 3IN PERMANENT PLUMBING ADAPTER (39422)
- HEIN WERNER Hein-Werner 6 Ton Jack Stands Set of 2 - (HW93506)
- SAMLEX AMERICA 15A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch -Lugs (SEC-1215UL)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 500 ft. (82-5827-500)
- MAKITA Hook/Loop Short-Haired Wool Cutting Pad (191N92-5)
- MOTIVE PRODUCTS 1133 AP Racing Reservoir Adapter (1133-MTV)
- VHT Vht SP730 Gloss Clear Brake Caliper Paint Can - 11 Oz. (S24-SP730)
- LISLE Lisle Corporation LS23520 220 Grit Stone Set for LIS23500 Hone (LS23520)
- KEN-TOOL Bead Brkr Leverage Bar, 33 In, 7/8 In Stk (34652)
- WESTWARD Brake Bleeder, Vacuum, 3 Liter (1EJZ4)
- SUR&R Tubing Cutter Blade, 5" L x 3" W (TC40B)
- Makita Brake & Wheel Tools