Shop All Blower and Fan Accessories
Makita
Blower Nozzle, For XBU04
Mfr # 183R06-2
Zoro # G001209232
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. XBU04
- Product Type Blower Nozzle
- Compatible Product Type Makita 36V LXT(R) Blower
- Compatible Manufacturer Number XBU04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 183R06-2
- Zoro # G001209232
- Country of Origin China
- Category Blower and Fan Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Blower Nozzle |
For Use With | Mfr. No. XBU04 |
Product Type | Blower Nozzle |
Compatible Product Type | Makita 36V LXT(R) Blower |
Compatible Manufacturer Number | XBU04 |
Description
Blower Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number XBU04, Compatible Product Type Makita 36V LXT(R) Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- GOODMAN Beckett Burner (0163F00017S)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- MAKITA XGT Brushless Blower, 565 cfm (GBU01Z)
- MAKITA CXT Blower 12V max (BU01Z)
- MAKITA Blower Nozzle, For XBU03 (191L13-5)
- DAYTON Blower, 10 5/8 In (7C454)
- YORK SOURCE1 Blower Assem Inducer Draft Jakel 1 Speed (S1-02435329000)
- YORK SOURCE1 Blower Combustion 90 Inducer Kit (S1-32649692000)
- DAYTON Blower, 10 5/8 In (2C939)
- Makita Blower and Fan Accessories