Shop All Leaf Blower & Vacuum Parts
Makita
Blower Flat End Nozzle
Mfr # 457030-6
Zoro # G102283797
Not eligible for select promotions
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Makita MM4 Hand Held Blower
- Includes Blower Flat End Nozzle
- Product Type Blower Nozzle
- Compatible Manufacturer Number MM4
- Compatible Product Type Makita MM4(R) Hand Held Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 457030-6
- Zoro # G102283797
- Country of Origin China
- Category Leaf Blower & Vacuum Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Blower Flat End Nozzle |
For Use With | Makita MM4 Hand Held Blower |
Includes | Blower Flat End Nozzle |
Product Type | Blower Nozzle |
Compatible Manufacturer Number | MM4 |
Compatible Product Type | Makita MM4(R) Hand Held Blower |
Description
Blower Flat End Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number MM4, Compatible Product Type Makita MM4(R) Hand Held Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSSER LEE CVR SOIL BLACK SND 5# (ML1112)
- DONALDSON P566151, BREATHER (P566151)
- OREGON Chmfr Chsl Chain, 3/8"Low, .050"Gg, 40Lnk (91PX040G)
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- MAKITA Long Blower Floor Nozzle, 22" Size (191G09-6)
- MAKITA Long Blower Nozzle (123246-2)
- MAKITA Curved Pipe, XBU04 (127502-2)
- ECHO Control Cable Assembly (V043000021)
- MTD Nozzle (731-11154)
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- KOHLER Housing Blower Assembly (17 027 53-S)
- Makita Leaf Blower & Vacuum Parts