Shop All Trimmer Accessories
Makita
Blower Couple Shaft Attachment
Mfr # UB401MP
Zoro # G703528686
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 8 1/4 in
- Length 35 1/4 in
- Includes Blower Couple Shaft Attachment
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # UB401MP
- Zoro # G703528686
- UPC # 088381580182
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 8 1/4 in |
Length | 35 1/4 in |
Overall Width | 35 1/4 in |
Overall Length | 35 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blower Couple Shaft Attachment |
Includes | Blower Couple Shaft Attachment |
Material | Steel |
For Use With | Couple Shaft Power Heads, Mfr. No. XUX01, Mfr. No. XUX02 |
Accessory Type | Blower Couple Shaft Attachment |
Product Type | Blower Attachment |
Compatible Product Type | Couple Shaft Power Heads |
Compatible Brands | Makita |
Description
Blower Attachment, Product Type Blower Attachment, Overall Width 35 1/4 in, Overall Length 35 1/4 in, Diameter 8 1/4 in, Compatible Product Type Couple Shaft Power Heads, Includes Blower Couple Shaft Attachment, Material Steel, Compatible Brands Makita
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH D.B. Smith Fan Spray Nozzle, Field King and MAX 3 (176163)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3VPKA)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X25)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 938', 5Lb Spool (22-005)
- Makita Trimmers