Shop All Diamond Saw Blades
Makita
Blade 6In Saw Recipfor Wood 6Tpi
Mfr # 723018-B-5
Zoro # G102651220
product price: $15.69
/ea
Not eligible for select promotions
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 723018-B-5
- Zoro # G102651220
- UPC # 88381900133
- Country of Origin Japan
- Category Diamond Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- MARSHALLTOWN Drywall Trowl 11X4.5 (12SD)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- STM 10 Pair Steel Parallel Set (230863)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade (E-07191)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- MAKITA Diamond Blade 14", Segmented, Gener, PK3 (B-69646)
- MAKITA Diamond Blade, 5" dia, 12200 RPM Max Speed (E-02624)
- DIAMOND PRODUCTS 80013 5in x .060 x 7/8in Star Blue Dry Tile Blade (80013-DIA)
- Makita Diamond Saw Blades