Shop All Screwdriver Bits
Makita
Bit Insert Holder Magnetic 3In
Mfr # A-96942
Zoro # G706871819
product price: $8.15
/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96942
- Zoro # G706871819
- UPC # 88381460514
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- BETA TOOLS USA 923 AC25 12 Drive Socket Set 25piece (BTA009230955)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA Bit Driver Set 40Pc (A-98332)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 10 (BT125-10PK)
- Makita Screwdrivers and Nutdrivers