Shop All Nut Setters and Bit Holders
Makita
Bit Holder
Mfr # 452947-8
Zoro # G3620130
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Bit Style Bit Holder
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 452947-8
- Zoro # G3620130
- Country of Origin China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Bit Style | Bit Holder |
Number of Pieces | 1 |
Item | 452947-8 419276-2 Bit Holder Bdf451 |
Description
452947-8 419276-2 Bit Holder Bdf451
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS VIM Tools HBR4 Close Quarters Hex Bit Ratchet With Handle (VIM-HBR4)
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- MAKITA Router Bit, 3/16" Corner Rounding (733120-0A)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- KO-KEN Nut Setter 10mm 6 Point 200mm 1/4 Hex Drive (113.200-10)
- Makita Screwdrivers and Nutdrivers