Shop All Tool Belts & Pouches
Makita
BELT HOOK SLIM & SHORT
Mfr # MP346449-3
Zoro # G602126600
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
Not eligible for select promotions
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP346449-3
- Zoro # G602126600
- Country of Origin Unknown
- Category Tool Belts & Pouches
Details
Promotion Restriction | Not eligible for promotion |
Item | BELT HOOK SLIM & SHORT |
Tool Storage Type Included | Belt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19353)
- URREA 3/8"drive, 1/2 in, 6 point SAE short socket. (5216H)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- DEADON Tool Belt, Suspension Rig, Carpenters, 30", 1680 Denier Poly Material, 18 Pockets (HDP400945)
- CLC WORK GEAR Custom Leathercraft Polyester Plier Holder (1518)
- Makita Tool Belts & Pouches