Shop All Hedge Trimmers
Makita
Battery-Powered Hedge Trimmer Kit, 4.0 Ah
Mfr # XHU10SM1
Zoro # G010534882
product price: $274.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Cutting Width 24 in
- Bare Tool/Battery Included Battery Included
- Charger Model Number DC18SD
- Motor Type Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU10SM1
- Zoro # G010534882
- UPC # 088381777278
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 24 in |
Blade Length | 24 in |
Tool Length | 40 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Item | Battery-Powered Hedge Trimmer Kit |
Bare Tool/Battery Included | Battery Included |
Charger Model Number | DC18SD |
Motor Type | Brushed |
Tool Weight | 6.78 lb |
Battery Model Number | BL1840B |
Voltage | 18 V |
Battery Capacity | 4.0 Ah |
Number of Chargers Included | 1 |
Sound Level | Not Rated |
Number of Batteries Included | 1 |
Power Source | Cordless |
Equivalent Gas Engine Displacement | Not Rated |
Tool Series | LXT |
Battery Platform | 18V LXT |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform 18V LXT, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level Not Rated, Tool Series LXT, Bare Tool/Battery Included Battery Included, Voltage 18 V, Tool Length 40 1/2 in, Battery Capacity 4.0 Ah, Battery Model Number BL1840B
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Air Filter Element (A201700P)
- FIMCO Check Valve Kit for 2.1 High Flo Pump (7771833)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 36 (CC887E)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MAKITA Telescoping Articulating Pol 18", 18V LXT (XNU05Z)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MILWAUKEE TOOL M12 8" Hedge Trimmer, M12 CP2.0 Battery (2533-21, 48-11-2420)
- Makita Hedge Trimmers