Shop All Hedge Trimmers
This Product is Discontinued
Makita
Battery-Powered Hedge Trimmer Kit, 25 1/2 in L 18 V 5.0Ah Lithium-ion Electric (Discontinued)
Mfr # XHU04PT
Zoro # G7718868
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Type Double-Sided
- Bar Length 25 1/2 in
- Engine Electric
- Max. Cutting Dia. 9/16 in
- Battery Amperage 5.0Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU04PT
- Zoro # G7718868
- UPC # 088381847650
- Country of Origin Multiple
- Category Hedge Trimmers
Dimensions
Bar Length | 25 1/2 in |
Max. Cutting Dia. | 9/16 in |
Cutting Width | 25 1/2 in |
Tool Length | 48 1/2 in |
Blade Length | 25 1/2 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 25 1/2 in, Blade Length 25 1/2 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 2, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level 86.5 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 36 V, Tool Length 48 1/2 in, Battery Capacity 5.0 Ah, Battery Model Number BL1850B
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.