Shop All Hedge Trimmers
Makita
Battery-Powered Hedge Trimmer, Cordless
Mfr # XHU10Z
Zoro # G310534889
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Cutting Width 24 in
- Battery Platform 18V LXT
- Sound Level Not Rated
- Number of Chargers Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU10Z
- Zoro # G310534889
- UPC # 088381777230
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 24 in |
Tool Length | 40 1/2 in |
Blade Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Item | Battery-Powered Hedge Trimmer |
Battery Platform | 18V LXT |
Sound Level | Not Rated |
Number of Chargers Included | 0 |
Motor Type | Brushed |
Power Source | Cordless |
Equivalent Gas Engine Displacement | Not Rated |
Number of Batteries Included | 0 |
Bare Tool/Battery Included | Bare Tool |
Tool Weight | 6.78 lb |
Voltage | 18 V |
Tool Series | LXT |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 24 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform 18V LXT, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level Not Rated, Tool Series LXT, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Tool Length 40 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY2)
- GARDENA HOSE QUICK CONNCT SET5PK (36004)
- CHAPIN Chapin Filter Basket with Cap (2281458)
- BRADLEY SMOKER HICKORY BISQUETTES 24PK (BTHC24)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Pole Hedge Trimmer Kit, 18V, 4.0 Ah (XNU05SM1)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- MAKITA Makita Attachments (EN410MP)
- BLACK & DECKER 24 inch Hedge Trimmer with Rotating Handle (HH2455)
- Makita Trimmers