Shop All Hedge Trimmers
Makita
Battery-Powered Hedge Trimmer, 25 1/2 in L 18 V 5.0Ah Lithium-ion Electric
Mfr # XHU04Z
Zoro # G7718929
product price: $314.00
/ea
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 25 1/2 in
- Engine Electric
- Max. Cutting Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XHU04Z
- Zoro # G7718929
- UPC # 088381670357
- Country of Origin Multiple
- Category Hedge Trimmers
Dimensions
Bar Length | 25 1/2 in |
Max. Cutting Dia. | 9/16 in |
Cutting Width | 25 1/2 in |
Blade Length | 25 1/2 in |
Tool Length | 48 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | Electric |
Battery Type | Lithium-ion |
Includes | Blade Cover |
Charge Time | 45 min |
Item | Battery-Powered Hedge Trimmer |
Battery Voltage | 18 V |
Battery Amperage | 5.0Ah |
Tool Series | LXT(R) Series |
Power Source | Cordless |
Battery Platform | LXT(R) |
Motor Type | Brushed |
Equivalent Gas Engine Displacement | Not Rated |
Bare Tool/Battery Included | Bare Tool |
Voltage | 36 V |
Tool Weight | 12.2 lb |
Sound Level | 86.5 dBA |
Number of Speeds | 6 |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 25 1/2 in, Blade Length 25 1/2 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushed, Equivalent Gas Engine Displacement Not Rated, Sound Level 86.5 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 36 V, Tool Length 48 3/4 in, Battery Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MC ENTERPRISES MC Enterprises 36999MC Electrode for Dometic Furnaces (36999MC)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, Medium (AF2-M)
- ZORO SELECT Sprinkler Head, 3/4 In, MNPT, Brass (4NDP8)
- A & I PRODUCTS Wedge V-Belt (5/8" X 112") 17" x5" x2" (A-5V1120)
- MAKITA Makita Attachments (EN410MP)
- MAKITA Telescoping Articulating Pol 18", 18V LXT (XNU05Z)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Pole Hedge Trimmer Kit, 18V, 4.0 Ah (XNU05SM1)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- SENIX Cordless Pole Hedge Trimmer, 18 in L 20V Battery (HTPX2-M-0)
- Makita Trimmers