Shop All Cordless Tool Accessories
This Product is Discontinued
Makita
Battery Charger For NiMH 7.2V-18V (Discontinued)
Mfr # 193949-2
Zoro # G0323972
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Chargers
- Cordless Tool Battery Type NiCd/NiMH
- Battery Included / Bare Tool No Battery
- Includes Adapter Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193949-2
- Zoro # G0323972
- Country of Origin Japan
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Chargers |
Cordless Tool Battery Type | NiCd/NiMH |
Battery Included / Bare Tool | No Battery |
Includes | Adapter Only |
For Use With Mfr. Model Number | DC14SA, DC18RA, DC18SA, DC18SC, DC24SA |
Voltage | 7.2-18V |
Item | Battery Charger |
Category Type | Battery Charger |
Battery Capacity | 2.0Ah, 3.0Ah |
For Battery Voltage | 7.2V-18V |
Accessory Type | Battery Adapter,Interchangeable |
Description
Battery Adapter,Interchangeable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.