Shop All Cordless Tool Accessories
This Product is Discontinued
Makita
7.2V - 18V NiCd or NiMH Battery Charger (Discontinued)
Mfr # DC1804
Zoro # G2383972
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0
- Battery Capacity 1.3 to 3 Ah
- Cordless Tool Battery Type NiCd or NiMH
- Battery Included / Bare Tool No Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # DC1804
- Zoro # G2383972
- UPC # 088381185721
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18.0 |
Battery Capacity | 1.3 to 3 Ah |
Cordless Tool Battery Type | NiCd or NiMH |
Battery Included / Bare Tool | No Battery |
Includes | 7.2V - 18V Universal Battery Charger |
Number of Ports | 1 |
Item | Battery Charger |
Category Type | Battery Charger |
Charger Input Voltage | 120V AC |
For Battery Voltage | 7.2V-18V |
Charger Output Voltage | 18.0 |
For Use With | 7.2V-18V NiMH, NiCd Batteries |
Features | Compact Size for Easy Storage and Portability |
Charging Port Voltage | (1) 7.2 to 18V |
Indicator Light | Yes |
Plug Type | Two-Prong |
Wireless Tool Tracking | No |
Charger Class | Standard |
Description
Battery Charger, Battery Capacity 1.3 to 3 Ah, Number of Ports 1, Charging Port Voltage (1) 7.2 to 18V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Ni-Cd, Ni-MH, Indicator Light Yes, Plug Type Two-Prong, For Use With 7.2V-18V NiMH, NiCd Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.