Shop All Cordless Tool Accessories
Makita
Battery and Charger Combo
Mfr # BL4050F-4 + DC40RB-2
Zoro # G311952118
product price: $2,213.99
/ea
Free Shipping & Returns
$2,213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 5 Ah
- Charger Included Yes
- Number of Batteries Included 4
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL4050F-4 + DC40RB-2
- Zoro # G311952118
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Width | 7 in |
Overall Height | 8 in |
Overall Length | 3 in |
Description
Battery and Charger Combo, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 4, Terminal Type Not Rated, Voltage 40 V, Cordless Tool Kit Contents (4) Batteries; (2) Chargers, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 10, Battery Series XGT(R), Cordless Tool Battery Platform Makita XGT, IEC Code Number Not Rated, Overall Height 8 in, Overall Length 3 in, Overall Width 7 in, Weight 3.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- TEKTON Double-Faced Soft Mallet (30812)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- LOOS Portable Swaging Machine, 1/16-3/16 In (M1)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- MAKITA 12V 4.0 AMP BATTERY (MPBL1041B)
- MAKITA 12V max CXT® 2.0Ah Battery, 2/pk (BL1021B-2)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- MAKITA $BATTERY 18V LI-ION LXT 2PK (MPBL1830B-2)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- ILC Replacement for Milwaukee 48-11-2001 Battery (48-11-2001)
- Makita Cordless Tool Accessories