Shop All Cordless Tool Accessories
Makita
Battery and Charger Combo
Mfr # BL1860B-4 + DC18SF
Zoro # G211952119
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Included Yes
- Voltage 18 V
- Number of Batteries Included 4
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BL1860B-4 + DC18SF
- Zoro # G211952119
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Overall Length | 4 in |
Overall Height | 6 in |
Overall Width | 6 in |
Description
Battery and Charger Combo, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 4, Terminal Type Not Rated, Voltage 18 V, Cordless Tool Kit Contents (4) Batteries; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 10, Battery Series LXT(R), Cordless Tool Battery Platform Makita LXT, IEC Code Number Not Rated, Overall Height 6 in, Overall Length 4 in, Overall Width 6 in, Weight 1.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM EXTRA DEEP IM (GP2017XMD)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- MAKITA Makita® BL1860B-2 18V Li-Ion LXT Battery 6Ah Extended Capacity 2Pk (BL1860B-2)
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk (BL1830B-2)
- MAKITA 18V Ni-MH 2.6Ah Battery 1834, Pod Style (193159-1)
- MAKITA Side Handle, For Hole Puncher (SC00000155)
- MAKITA Battery, 40V DC, 5 Ah Cap., 3 in H, 6 in L (BL4050F)
- MAKITA 18V LXT® Cordless Power Source (ADP05)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- Makita Cordless Tool Accessories