Shop All Band Saw Blades
This Product is Discontinued
Makita
Band Saw Blade, 14TPI, Bi-Metal, 44-7/8 in L, 1/2" W, 14 TPI, 0.020" Thick, Bimetal (Discontinued)
Mfr # 792557-A
Zoro # G4006171
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Rebar; Pipe; All Thread; Channel
- Length 44-7/8 in
- Width 1/2"
- Teeth per Inch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 792557-A
- Zoro # G4006171
- UPC # 088381248068
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 44-7/8 in |
Width | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Band Saw Blade,14TPI,Bi-Metal |
Primary Saw Application | Rebar; Pipe; All Thread; Channel |
Teeth per Inch | 14 |
Thickness | 0.020" |
Material | Bimetal |
Description
Band Saw Blade,14TPI,Bi-Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.