Shop All Portable Vacuums
Makita
Backpack Vacuum Kit, HEPA, Disposable Bag
Mfr # XCV17PG/BL1860B-2
Zoro # G800689327
Free Shipping & Returns
$1,507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 15 lb
- Vacuum Collection Type Disposable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XCV17PG/BL1860B-2
- Zoro # G800689327
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Hose Length | 2 11/16 ft |
Hose Dia. | 1 1/4 in |
Height | 20 1/2 in |
Description
Cordless Backpack Vacuums, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 78 cfm, Static Pressure 44 in, Weight 15 lb, Height 20 1/2 in, Sound Level 67 dB, Motor Efficiency Type Brushless, Hose Dia. 1 1/4 in, Hose Length 2 11/16 ft, Plug Type Cordless, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 36" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89263)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Paper, 105 Wipes, 14 in x 10 1/2 in, 6 PK (29324)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- METROPOLITAN VACUUM CLEANER VNB-73B 11.25A Vacuum N Blo Power Blower, Black, 4PK (112-045014)
- Makita Portable Vacuums