Shop All Portable Vacuums
Makita
Backpack Dry Vacuum, 18V, 1.6 gal.
Mfr # XCV17Z
Zoro # G3721762
product price: $789.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$789.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 15 lb
- Vacuum Collection Type Disposable Bag
- Includes Battery No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV17Z
- Zoro # G3721762
- UPC # 088381721752
- Country of Origin China
- Category Portable Vacuums
Dimensions
Height | 20 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | LXT Brushless 1.6 Gal HEPA,36V (18V X2) |
Voltage | 36 V |
Vacuum Filtration Type | HEPA |
Weight | 15 lb |
Vacuum Collection Type | Disposable Bag |
Includes Battery | No |
Static Pressure | 44 in |
Sound Level | 67 dB |
No. Batteries Included | 0 |
Features | Built-In LED Light On The Controller, Conveniently Attaches to Harness Waist Belt, Durable and Compact Design, Easily Accessible Side-Loading Batteries, Padded Shoulder Straps and Waist Belt with Multiple Adjustments, Push Button Power Selection Controller for (Max/High/Normal) Run Time |
Plug Type | Cordless |
Vacuum Power Source | Cordless |
Cordless Tool Battery Type | Li-Ion |
Vacuum Pickup Type | Dry |
Includes | 11 in Universal Floor Nozzle (127082-8), Aluminum Telescoping Extension Wand (140G19-0), Crevice Nozzle (197900-4), Curved Pipe Handle with Lock, XCV17 (140G26-3), Filter Bag, 10/pk (191C26-2), Harness, XCV17 (162700-1), Main HEPA Filter (191D12-9), Sleeve (456744-4) |
Vacuum Air Flow | 78 cfm |
Series | 18V X2 LXT(R) |
Motor Efficiency Type | Brushless |
Vacuum Capacity | 1 1/2 gal |
Battery Run Time | 2.3 hr |
Filter Efficiency | 99.97% at 0.3 microns |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 78 cfm, Static Pressure 44 in, Weight 15 lb, Height 20 5/8 in, Sound Level 67 dB, Motor Efficiency Type Brushless, Plug Type Cordless, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Battery Run Time 2.3 hr
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Metal Preclean, 3785ml/128 oz. (AL 01710)
- ATRIX Clear 5.6' Hose (AVPA008)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- SHARK STCK VAC FOM FS/SLV 8.5in. (HV371)
- Makita Portable Vacuums