Shop All Portable Vacuums
Makita
Backpack Dry Vacuum, 18V, 1.6 gal.
Mfr # XCV17PG
Zoro # G4554143
product price: $1,129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 36 V
- Vacuum Filtration Type HEPA
- Weight 15 lb
- Vacuum Collection Type Disposable Bag
- Hose Length 2 11/16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XCV17PG
- Zoro # G4554143
- UPC # 088381890052
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Length | 2 11/16 ft |
Hose Dia. | 1 1/4 in |
Height | 20 5/8 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 78 cfm, Static Pressure 44 in, Weight 15 lb, Height 20 5/8 in, Sound Level 67 dB, Motor Efficiency Type Brushless, Hose Dia. 1 1/4 in, Hose Length 2 11/16 ft, Plug Type Cordless, Voltage 36 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- OSBORN Economy Coarse Broom, 36" (0008123900)
- AMERICAN DISTRIBUTION & MFG 32OZ GRN Spray Bottle (PS32GREEN)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- MAKITA Cordless Wet/Dry Dust Extractor/Vacuum (GCV01Z)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA Cordless Compact Vacuum (GLC01Z)
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC (XCV09Z + XLC02ZW)
- NINJA Migh12A Canister Vacuum (3670G)
- Makita Portable Vacuums