Shop All Back Up Pads
This Product is Discontinued
Makita
Backing Pad, Hook/Loop, 4-1/2" x 9" (Discontinued)
Mfr # 193522-8
Zoro # G4003505
Not eligible for select promotions
This Product is Discontinued
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 193522-8
- Zoro # G4003505
- UPC # 088381164702
- Country of Origin Japan
- Category Back Up Pads
Details
Promotion Restriction | Not eligible for promotion |
Item | Backing Pad,Hook/Loop,4-1/2" x 9" |
Description
Backing Pad,Hook/Loop,4-1/2 In. x 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.