Shop All Demolition Hammer Accessories
Makita
Asphalt Cutter, SDS-MAX, 5" x 15"
Mfr # 751625-A
Zoro # G4004150
product price: $123.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 751625-A
- Zoro # G4004150
- UPC # 088381935906
- Country of Origin United States
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Asphalt Cutter,SDS-MAX,5" x 15" |
Description
Asphalt Cutter,SDS-MAX,5 In. x 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- RIDGID Manual Threader Die Head, Bolt Threading, NPT, 1/2 in Compatible Min Pipe Size, Right Hand (00-R)
- PORTER-CABLE PORTER-CABLE PC70THD Hammer Drill, 120 V, 1/2 in Chuck (PC70THD)
- CRESCENT LUFKIN 1/2" x 100' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1806DN)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA Hammer Bit Grease (194683-7)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- WESTWARD Scaling Chisel, SDS Max, L12 In., W 1.5 In. (22UV16)
- Makita Rotary and Demolition Hammers