Shop All Pipe & Tubing Tool Parts
Makita
Armature Includes Bearings And Fan
Mfr # 515611-3
Zoro # G5267328
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Bearings And Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 515611-3
- Zoro # G5267328
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Armature |
Includes | Bearings And Fan |
Description
Armature, Includes Bearings And Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- KIPP Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic (K0154.208)
- WIHA 10 in, Drive Size: 1/4 in , Num. of pieces:39 (71990)
- LISLE No.8 Tap Socket (LI335647)
- MAKITA 12" Planer Blade, Double Edged High Speed Steel, 2/pk (793346-8)
- MAKITA Switch for Mfr. No. GA5020 (651195-8)
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- MAKITA 3-1/4" Planer Blade, 2/pk (D-17223)
- MAKITA Switch (651145-3)
- MAKITA Sub Base w/1" Center Hole, RD1100 (193373-9)
- RIDGID Ring, Slip Asm Regular System (71537)
- Makita Pipe & Tubing Tool Parts