Shop All Vacuum Accessories
Makita
Anti-Static Hose, 1-3/8" x 16'
Mfr # P-79865
Zoro # G0701325
product price: $138.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1 3/8 in
- Hose Dia. 1 3/8 in
- Color Black
- Material Plastic
- Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # P-79865
- Zoro # G0701325
- UPC # 088381418409
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 3/8 in |
Hose Dia. | 1 3/8 in |
Length | 16 ft |
Hose Length | 16 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Makita |
For Vacuum Type | Canister Vacuum |
For Use With | Wet/Dry Vacuum |
Includes | 1-1/2 in ID and a 1-3/4 in OD |
Item | Vacuum Hose |
Fits Vacuum Models | VC4710 |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models VC4710, Color Black, Includes 1-1/2 in ID and a 1-3/4 in OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- GOFER PARTS Replacement Solution Valve For Nobles/Tennant 1022106, Nobles/Tennant 9016494 (GVALV1202)
- SPILFYTER Disposable Wipes, White, 1/4 Fold Poly Wrapped, Airlaid, 75 Wipes, 13 in x 12 1/2 in (61000)
- DYNABRADE Dust Bag, 56304 (56304)
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- MAKITA Tool Cuff Adapter, 38mm for 1-3/8" Hose (P-70421)
- MAKITA Floor Nozzle (123486-2)
- MAKITA White Cyclonic Vacuum Attachment (191D74-7)
- MAKITA Crevice Tool, XCV19 (191D65-8)
- MAKITA Cyclonic Attachment, For 1" Hose Dia. (191D72-1)
- GUARDAIR Bristle Vacuum Floor Tool, 14" (N692B)
- Makita Vacuum Accessories