Shop All Cordless Grinders
Makita
Angle Grinder Kit, 36V DC, 9 in Wheel Dia.
Mfr # XAG13PT1 + BL1850B-2
Zoro # G7649649
product price: $772.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 36V DC
- Wheel Dia. 9 in
- No Load RPM 6000
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG13PT1 + BL1850B-2
- Zoro # G7649649
- UPC # 088381851480
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 9 in |
Tool Length | 19-5/8 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 19 5/8 in |
Wheel Diameter | 9 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 9 in, Brushless Motor Yes, Battery Capacity (4) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger, Safety Features Brake; Anti-Restart; Lock-Off Switch; Adjustable Guard, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Minimum Speed 6,000 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 1/4 in L (SZ-12)
- DORIAN Indexable Boring Bar, S06M-STUCR-2, 6 in L, High Speed Steel, Triangle Insert Shape (73310155628)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- ZORO SELECT Chucking Reamer, 1/16 In., 4 Flute, Cobalt (1433-0.0625)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- Makita Cordless Tools