Shop All Cordless Grinders
Makita
Angle Grinder Kit, 36V DC, 7 in Wheel Dia.
Mfr # XAG12PT1
Zoro # G5296711
product price: $473.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36V DC
- No Load RPM 7,800 RPM
- Wheel Dia. 7 in
- Cordless Tool Battery Type Li-Ion
- Series X2 LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG12PT1
- Zoro # G5296711
- UPC # 088381849746
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 7 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 19 5/8 in |
Overall Length | 19 5/8 in |
Wheel Diameter | 7 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 7 in, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 7,800 RPM, Minimum Speed 7,800 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478136)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Deep Depth, Black Oxide (J07527ML)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR950R)
- DISCO Gray Finish Lrg Plstc Tray 24 Hole W/Latches (80123)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA GRINDER 18V LXT 5" BRUSHLESS w/BRAKE (MPXAG11Z)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Straight Die Grinder Kit (2486-22)
- Makita Cordless Grinders