Shop All Cordless Grinders
Makita
Angle Grinder Kit, 36V DC, 7 in Wheel Dia.
Mfr # XAG12PT1 + BL1850B-2
Zoro # G7647932
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 36V DC
- Wheel Dia. 7 in
- No Load RPM 7800
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG12PT1 + BL1850B-2
- Zoro # G7647932
- UPC # 088381849746
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 7 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 19-5/8 in |
Wheel Diameter | 7 in |
Overall Length | 19 5/8 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 7 in, Brushless Motor Yes, Battery Capacity (4) 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (4) Batteries, (1) Charger, Safety Features Brake; Anti-Restart; Lock-Off Switch; Adjustable Guard, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Minimum Speed 7,800 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 3/16 (54054)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-3-5PK)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- Makita Cordless Tools