Shop All Cordless Grinders
Makita
Angle Grinder Kit, 18.0 V, 5 in Wheel Dia.
Mfr # XAG04Z/BL1840BDC2
Zoro # G200720460
product price: $482.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Wheel Dia. 5 in
- No Load RPM 8,500 RPM
- Cordless Tool Battery Type Li-Ion
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG04Z/BL1840BDC2
- Zoro # G200720460
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 1/4 in |
Overall Length | 14 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Restart, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- KO-KEN Socket 32mm 6 Point 57mm 3/4 Sq. Drive (6400M-32)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- Makita Cordless Grinders