Shop All Cordless Grinders
Makita
Angle Grinder Combo Kit, 18V DC, 5 in Wheel Dia.
Mfr # XAG11Z - XAG11Z + BL1840B-2
Zoro # G2613873
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- No Load RPM 8500
- Wheel Dia. 5 in
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG11Z - XAG11Z + BL1840B-2
- Zoro # G2613873
- UPC # 088381814942
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14-1/4 in |
Overall Length | 14 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder Combo Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Safety Features Brake; Anti-Restart; Lock-Off Switch; Adjustable Guard, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Minimum Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- Makita Cordless Tools