Shop All Angle Grinders & Accessories
Makita
Angle Grinder 4 1/2" /5", 11.0 A, Paddle
Mfr # GA5053R
Zoro # G301059681
product price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 120V AC
- Includes 5 in Tool-Less Wheel Guard (140N43-5), Inner Flange (224399-1), Lock Nut (224486-6), Lock Nut Wrench (782424-9), Side Handle (158237-4)
- Number of Pieces 6
- Cord Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA5053R
- Zoro # G301059681
- UPC # 088381887960
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 96 in |
Spindle Thread Size | 5/8"-11 UNC |
Wheel Diameter | 4 1/2 in, 5 in |
Overall Length | 12 3/4 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 3/4 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Aluminum, Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Duty Heavy Duty, Brake Type None, Dust Management None, Dust Sealed Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- WARNER Pro Stainless Steel 6" Joint Knife (95126)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- MAKITA 4" Rubber Backing Pad (743009-6)
- MAKITA 5" SJS™II Angle Grinder with Cutting/Tuck Point Guard, 10.0A, Lock-On (GA5040X1)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7060)
- MAKITA Makita 5 SJS Angle Grinder, , 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8-11 (9565CV)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On (9557PB)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- Makita Angle Grinders & Accessories