Shop All Angle Grinders & Accessories
Makita
Angle Grinder 4 1/2", 11.0 A, Paddle, Non
Mfr # GA4553R
Zoro # G501059672
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 120V AC
- Includes 4 1/2 in Tool-less Wheel Guard (140N42-7), Inner Flange (224399-1), Lock Nut (224486-6), Lock Nut Wrench (782424-9), Side Handle (158237-4)
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA4553R
- Zoro # G501059672
- UPC # 088381887878
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Cord Length | 96 in |
Spindle Thread Size | 5/8"-11 UNC |
Overall Length | 12 3/4 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 3/4 in, Kit Contents (1) Bare Tool, Accessory Free Tool Change No, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Aluminum, Plastic, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11 UNC, Duty Heavy Duty, Brake Type None, Dust Management None, Dust Sealed Switch Yes, Anti-Vibration Technology No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Pistol Grip Style Air Blow Gun w/3.94" Long Nozzle (ARB03)
- TENG TOOLS TTD441 - 8 Piece Plier Set (441 TTD)
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- Makita Grinders & Accessories