Shop All Cordless Grinders
Makita
Angle Grinder, 36V DC, 7 in Wheel Dia.
Mfr # XAG12Z1
Zoro # G5201782
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36V DC
- No Load RPM 7,800 RPM
- Wheel Dia. 7 in
- Cordless Tool Battery Type Li-Ion
- Series X2 LXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XAG12Z1
- Zoro # G5201782
- UPC # 088381849753
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 7 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 19 5/8 in |
Wheel Diameter | 7 in |
Overall Length | 19 5/8 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 7 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Restart, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 7,800 RPM, Minimum Speed 7,800 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes, Anti-Vibration Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.917-1.000 In (S4014-1)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- FREEMAN PDX50C Lightweight Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Floorin (PDX50C)
- X1 TOOLS 1-1/4 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2140x1)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- Makita Cordless Tools