Shop All Cordless Grinders
Makita
Angle Grinder, 18.0V, 5" Wheel Dia.
Mfr # XAG04Z + BL1850B
Zoro # G700690409
product price: $325.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XAG04Z + BL1850B
- Zoro # G700690409
- Country of Origin Multiple
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder,18.0V,5" Wheel Dia. |
Description
Angle Grinder,18.0V,5 In. Wheel Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- DEWALT 12" Self-Feed Bit Extension (DW1647)
- MAKITA Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on (GD0601)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA 18V LXT Brushless Cordless Blower (MAKXBU03Z)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- MILWAUKEE TOOL M18 18V Cordless 4 1/2 in. / 5 in. No-Lock Grinder W/Paddle Switch (ML2880-20)
- Makita Cordless Grinders