Shop All Angle Grinders & Accessories
Makita
Angle Grinder, 12-1/8 in Overall L
Mfr # GA5080
Zoro # G203456847
product price: $214.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$214.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Slide
- Includes Grinding Wheel, Side Handle, Tool-Less Wheel Guard
- Number of Pieces 4
- Overall Length 12 1/8 in
- Application Restoration Work, Auto Repair Work, Cutting, Cutting Brick and Masonry, Ferrous Metal, General Steel Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Shipyard Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA5080
- Zoro # G203456847
- UPC # 088381745642
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 12 1/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 12,000 RPM, Minimum Speed 12,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Grinding Wheel, (1) Side Handle, (1) Tool-Less Wheel Guard, Accessory Free Tool Change No, Head Type Flathead, Grip Style Barrel Grip, Housing Material Metal, Guard Adjustment Toolless Adjustable, Brake Type Electronic, Electrical Protection Current Limiter, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-168 Paver Joint Wire Brush-1-1/2" Wire With 16" Handle (21-168)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On (9557PB)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA 4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC (9557NB)
- MAKITA 5" Tool-less Wheel Guard (123145-8)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- Makita Grinders & Accessories