Shop All Power Cables
Makita
AC Power Cord
Mfr # QY00000078
Zoro # G100692096
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Type Power Cord
- Number of Pieces 1
- Application Allows Operation of Makita DML811 Work Light with AC Power
- Features Installs Quickly and Easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # QY00000078
- Zoro # G100692096
- Country of Origin China
- Category Power Cables
Details
Promotion Restriction | Not eligible for promotion |
Item | AC Power Cord |
Connection Type | Power Cord |
Number of Pieces | 1 |
Application | Allows Operation of Makita DML811 Work Light with AC Power |
Features | Installs Quickly and Easily |
Number of Ports | 1 |
For Use With | Mfr. No. DML810 |
Product Type | AC Power Cord |
Compatible Manufacturer Model Number | DML810 |
Description
AC Power Cord, Product Type AC Power Cord, Compatible Manufacturer Model Number DML810, Compatible Grainger Model Number 60JL80, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN SE CABLE/NM 2"" (44676)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- LEVITON Plug-In Tap Switch Wh (C28-01469-00W)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- MAKITA AC Power Cord (GM00002124)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft (P032-002-2C13)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1003-50)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- Makita Power Cables