Shop All Hook & Loop Sanding Discs
Makita
ABRSV DISC-HOOK/LOOP 5" 80GR 50PK
Mfr # MP794519-6-50
Zoro # G702432069
product price: $35.49
/ea
Not eligible for select promotions
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # MP794519-6-50
- Zoro # G702432069
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 5/8-11 (66623399155)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- MAKITA 6" Round Backing Pad (Hook & Loop) (A-91207)
- MAKITA ABRSV DISC-HOOK/LOOP 5" 80GR 5PK (MP794519-6)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (9A-241-240)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113111)
- DIABLO HOOK&LOCK DSC 5""320G 4PK (DCD050320H04G)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- Makita Hook & Loop Sanding Discs