Shop All Sandpaper Sheets
Makita
Abrasive Paper, #240, BO4556, PK5
Mfr # 794237-A-2
Zoro # G3994186
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grit 40
- Width 3"
- Length 24"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 794237-A-2
- Zoro # G3994186
- UPC # 088381903769
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Belt |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Description
Abrasive Paper, #240,BO4556,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23252)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Ball Sd 6"shk 1/4"x3/8"x5/16" (01V610)
- MAKITA Sandpaper 5 in. Disc 80-Grit, 5PK (7945196)
- MAKITA SANDING PAPER - 100 GRIT (MP742530-2)
- MAKITA ABRASIVE PAPER #150 5/PK (MP742511-6-5)
- NORTON CO Norton 1932060 WallSand 11.25 x 4.19 in. 120 Grit Fine Silicon Carbide Drywall Sanding Screen - Pack of 10 (1932060)
- UNITED ABRASIVES/SAIT Sand Papers9 in Wx11 in L400C100PK (84205)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx100)
- ADFORS Sanding Screen Drywall 150Grt (FDW6642-U)
- Makita Sandpaper Sheets