Shop All Hook & Loop Sanding Discs
This Product is Discontinued
Makita
Abrasive Disc, Hook/Loop, 80 Grit, 5", PK50 (Discontinued)
Mfr # 794519-6-50
Zoro # G4001910
Not eligible for select promotions
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 794519-6-50
- Zoro # G4001910
- UPC # 088381907842
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Promotion Restriction | Not eligible for promotion |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Open Coat |
Item | Abrasive Disc,Hook/Loop,80 Grit,5\u0022,PK50 |
Description
Abrasive Disc,Hook/Loop,80 Grit,5 In.,PK50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.