Shop All Fiber Discs
Makita
Abrasive Disc, 80 Grit, 7", PK25
Mfr # 742071-B-25
Zoro # G4006311
product price: $45.15
/ea
Not eligible for select promotions
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 742071-B-25
- Zoro # G4006311
- UPC # 088381941648
- Country of Origin Canada
- Category Fiber Discs
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Disc,80 Grit,7",PK25 |
Description
Abrasive Disc,80 Grit,7 In.,PK25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Belt Sanding 3X21In 50Grit (49612)
- NORTON ABRASIVES STRIP DISC 5"" CRS 60G (07660768364)
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- MAKITA 5" Abrasive Disc, 24 Grit, 5/pk (742072-A-5)
- MAKITA Abrasive Disc, 80 Grit, 4", PK3 (742039-4-3)
- MAKITA 5" Abrasive Disc, 80 Grit, 25/pk (742109-B-25)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- NORTON ABRASIVES Fiber Disc, 5" dia., 36G, PK25 (66623357277)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42161)
- Makita Fiber Discs