Shop All Cut-Off Wheels
Makita
Abrasive Cut Off Wheel, 14" x 5/32" x 1
Mfr # E-12809-5
Zoro # G006450530
Not eligible for select promotions
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-12809-5
- Zoro # G006450530
- UPC # 088381589826
- Country of Origin Thailand
- Category Cut-Off Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Cut Off Wheel,14" x 5/32" x 1" |
Description
Abrasive Cut Off Wheel,14 In. x 5/32 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- DYNABRADE Belt, 80G, 1/8"X24" (79054)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D (63642503663)
- MAKITA 14" x 7/64" x 1" Abrasive Cut-Off Wheel, 5/pk (B-10849-5)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- MAKITA CUTOFF WHEELS 5PK 16"X1"X1/8" (MP724701-3)
- MAKITA 14" 32cc Chain Saw (EA3200SRBB)
- PFERD 5" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63117)
- Makita Cut-Off Wheels