Shop All Cut-Off Wheels
This Product is Discontinued
Makita
Abrasive Cut-Off Whee, 16" x 20mm x 5/32 (Discontinued)
Mfr # 966-161-022
Zoro # G203474223
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Not Rated
- Abrasive Wheel Diameter 16 in
- Arbor Hole Size 20 mm
- Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 966-161-022
- Zoro # G203474223
- UPC # 088381522830
- Country of Origin Multiple
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16 in |
Arbor Hole Size | 20 mm |
Overall Diameter | 16 in |
Connector Size | 20 mm |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Not Rated |
Thickness | 0.156 in |
Item | Abrasive Cut-Off Wheel |
Application | Masonry, Stone |
Specifications | Cuts in Masonry Materials Including Stone |
Max. RPM | 4,800 RPM |
Connector Type | Unthreaded Hole |
Compatible Tool Type | High-Speed Electric Saw, High-Speed Gas Saw |
Maximum Operating Speed | 4,800 RPM |
Primary Material Applicationn | Asphalt, Concrete, Masonry, Natural Stone |
Overall Thickness | 0.156 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Not Rated, Connector Size 20 mm, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.156 in, Compatible Tool Type High-Speed Electric Saw, High-Speed Gas Saw, Primary Material Applicationn Asphalt, Concrete, Masonry, Natural Stone, Maximum Operating Speed 4,800 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.